Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.14-25D112X090 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5760477
SANDVIK 393.14-25D112X090 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5760477
ER pincer Sandvik Coromant
References
sandvik coromant:
393.14-25 D112X090
rubix:
317A3821
manufacturer :
5760477
Product details
Technical specifications
Product details : SANDVIK 393.14-25D112X090 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5760477
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.37
excl. VAT
/
Each
£
167.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM32987 ER40 TAPPING COLLET 16 DIA 12 SQUARE
OMEGAPROD OM32256 ER32X9MM COLLET
SANDVIK A393.14-25-9/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5723040
3931440050-SVIK COLLET DIN 6499
3931420060-SVIK COLLET DIN 6499
SANDVIK A393.14-32-3/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003587
OMEGAPROD OM32585 ER32-18 STANDARD SEALED COLLET
OMEGAPROD OM32243 ER25-14 ULTRA PRECISION COLLET
CUTLINE COLLET PRECISION ER20+ 2.0 MM 868580
OMEGAPROD OM32063 ER11-045 ULTRA PRECISION COLLET
CUTLINE COLLET CLASS 2 ER25 4.0 MM 868486
CUTLINE COLLET PRECISION ER20+ 1.0 MM 868579
OMEGAPROD OM32634 ER40-10 STANDARD SEALED COLLET
OMEGAPROD OM32264 ER32-17 STANDARD COLLET COLLET ER32 470E 17-16MM
OMEGAPROD OM32199 ER25-14 STANDARD COLLET COLLET ER25 430E 14-13MM