• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,825)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(897)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK M20 TAP COLLET 393.14-25 D160X120

SANDVIK M20 TAP COLLET 393.14-25 D160X120

ER pincer Sandvik Coromant

See technical information
References
Sandvik Coromant:393.14-25 D160X120
Rubix:80231266
Manufacturer :5760488
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK M20 TAP COLLET 393.14-25 D160X120


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 150.47 excl. VAT
/ Each
£ 180.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

OMEGAPROD OM32235 ER25-06 ULTRA PRECISION COLLETOMEGAPROD OM32116 ER16-04 ULTRA PRECISION COLLETSANDVIK 393.14-080350 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6495037SANDVIK 393.14-50D250X200 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6974183OMEGAPROD OM32241 ER25-12 ULTRA PRECISION COLLET3931420040-SVIK COLLET DIN 6499SANDVIK 393.14-20 D060X049 ER COLLET FOR TAP SHANK 5760406SANDVIK 393.15-25 10 5966301SANDVIK A393.14-25-1/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722938SANDVIK 393.14-20 D090X071 ER COLLET FOR TAP SHANK 5760414OM32263 ER32 X 16 COLLET3931420080-SVIK COLLET DIN 6499OMEGAPROD OM32962 ER32 TAPPING COLLET 7 DIA 5.5 SQUARESANDVIK 391.60A-OZ J443 RUBBER COLLET 5759838OMEGAPROD OM32579 ER32-12 STANDARD SEALED COLLET
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap