Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.15-25 10 5966301
SANDVIK 393.15-25 10 5966301
ER pincer Sandvik Coromant
References
sandvik coromant:
393.15-25 10
rubix:
286A9792
manufacturer :
5966301
Product details
Technical specifications
Product details : SANDVIK 393.15-25 10 5966301
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.72
excl. VAT
/
Each
£
113.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3931440110-SVIK COLLET DIN 6499
CUTLINE COLLET PRECISION ER32+ 12.0 MM 868633
OMEGAPROD OM32583 ER32 X 16MM COLLET
SANDVIK 393.14-32 090 ER COLLET 5760566
CUTLINE COLLET CLASS 2 ER32 4.0 MM 868501
SANDVIK 393.15-20 12 5966297
SANDVIK 393.14-32 070 ER COLLET 5760560
CUTLINE COLLET PRECISION ER11+ 5.0 MM 868555
OMEGAPROD OM32303 ER32-03 ULTRA PRECISION COLLET
SANDVIK 393.14-20D080X063 SLEEVE & CHUCK 5760412
OMEGAPROD OM32192 ER25-07 STANDARD COLLET COLLET ER25 430E 7-6MM
OMEGAPROD OM32245 ER25-16 ULTRA PRECISION COLLET
OMEGAPROD OM33549 ER32-19 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM32239 ER25-10 ULTRA PRECISION COLLET
SANDVIK A393.14-40-1 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722988