Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.14-40 D140X112 ER COLLET FOR TAP SHANK 5760549
SANDVIK 393.14-40 D140X112 ER COLLET FOR TAP SHANK 5760549
ER pincer Sandvik Coromant
References
sandvik coromant:
393.14-40 D140X112
rubix:
258A0833
manufacturer :
5760549
Product details
Technical specifications
Product details : SANDVIK 393.14-40 D140X112 ER COLLET FOR TAP SHANK 5760549
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.65
excl. VAT
/
Each
£
167.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3931440140-SVIK COLLET DIN 6499
OMEGAPROD OM32040 ER11-06 STANDARD COLLET
3931440220-SVIK COLLET DIN 6499
SANDVIK 391.60A-OZ J440 RUBBER COLLET FOR TAP SHANKS 5759832
OMEGAPROD OM32631 ER40-07 STANDARD SEALED COLLET
3931432030-SVIK COLLET DIN 6499
3931432025-SVIK COLLET DIN 6499-B
SANDVIK A393.14-25-9/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5723040
SANDVIK A393.15-255/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966361
SANDVIK 393.14-40 D220X180 5760504
OMEGAPROD OM32230 ER25-03 ULTRA PRECISION COLLET
OMEGAPROD OM32312 ER32-10 ULTRA PRECISION COLLET
CUTLINE ER32 TAPPING COLLET 2.5 MM X 2.1 MM 868744
SANDVIK 393.14-11 D040X030 5760409
39160AOZJ461-SVIK COLLET