Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32078 ER16-07 STANDARD COLLET COLLET ER16 426E 7-6MM
OMEGAPROD OM32078 ER16-07 STANDARD COLLET COLLET ER16 426E 7-6MM
ER pincer Omega Products
References
omega products:
OM32078
rubix:
293A9956
Technical specifications
Diameter
17
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32078 ER16-07 STANDARD COLLET COLLET ER16 426E 7-6MM
Technical specifications
Attributes
Diameter
17
mm
Type
Standard Collet
Length
27.5
mm
Pincer/pliers
Pincer
Clamping range, minimum
6
mm
Clamping range, maximum
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.31
excl. VAT
/
Each
£
8.77
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM32257 ER32-10 STANDARD COLLET
OMEGAPROD OM32579 ER32-12 STANDARD SEALED COLLET
3931440050-SVIK COLLET DIN 6499
CUTLINE 869021 COLLETS ER40 SEALED WITH SEAL D.03 APPLICABLE UP TO 21
CUTLINE COLLET PRECISION ER20+ 1.0 MM 868579
OMEGAPROD OM32346 ER40-22 STANDARD COLLET COLLET ER40 472E 22-21MM
OMEGAPROD OM32033 ER11-025 STANDARD COLLET
OMEGAPROD OM33501 ER16-04 HIGH PRESSURE SEALED COLLET
CUTLINE COLLET ER20 5.0 MM 868472
OMEGAPROD OM32128 ER16-10 ULTRA PRECISION COLLET
SANDVIK A393.14-25-5/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5723031
SANDVIK 393.14-20 D060X049 ER COLLET FOR TAP SHANK 5760406
SANDVIK 393.15-16 10 5966290
SANDVIK 393.14-25 080 ER COLLET 5760517
3931440090-SVIK COLLET DIN 6499