Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.15-40 12 ER COLLET 5966316
SANDVIK 393.15-40 12 ER COLLET 5966316
ER pincer Sandvik Coromant
References
sandvik coromant:
393.15-40 12
rubix:
80337030
manufacturer :
5966316
Product details
Technical specifications
Product details : SANDVIK 393.15-40 12 ER COLLET 5966316
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.75
excl. VAT
/
Each
£
119.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM32237 ER25-08 ULTRA PRECISION COLLET
CUTLINE COLLET CLASS 2 ER32 12.0 MM 868509
OMEGAPROD OM32979 ER40 TAPPING COLLET 7 DIA 5.5 SQUARE
OMEGAPROD OM32196 ER25-11 STANDARD COLLET COLLET ER25 430E 11-10MM
CUTLINE ER32 TAPPING COLLET 2.5 MM X 2.1 MM 868744
3931440140-SVIK COLLET DIN 6499
OMEGAPROD OM32313 ER32-11 ULTRA PRECISION COLLET
SANDVIK A393.14-25-1/8P EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766983
SANDVIK A393.14-20-7/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766979
OMEGAPROD OM32912 ER16 TAPPING COLLET 8 DIA 6.2/6.3 SQUARE
3931440240-SVIK COLLET DIN 6499
OMEGAPROD OM32580 ER32-13 STANDARD SEALED COLLET
SANDVIK A393.14-20-3/8 ER COLLET FOR TAP SHANK 5722933
SANDVIK 393.15-32 18 ER COLLET 5966311
3931420040-SVIK COLLET DIN 6499