SANDVIK 460.1-0310-009A0-XM GC34 6241360


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0310-009A0-XMGC34
rubix:286A9487
manufacturer :6241360
brand logo
brand logo
Technical specifications
Drilling diameter3.1 mm
Total length62 mm
Length of cut9.7 mm
See all Specifications

Product details : SANDVIK 460.1-0310-009A0-XM GC34 6241360


Technical specifications


Attributes
Drilling diameter3.1 mm
Total length62 mm
Length of cut9.7 mm
Ratio of diameter to length of drill hole3,12903
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 30.77 excl. VAT
/ Each
£ 36.92 incl. VAT
  • Usually arrives within 14 working days