TITEX A1163-10.2 DRILLS SOLID CARBID TYPE N 5057544
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1163-10.2
Rubix:356A6556
Manufacturer :5057544
EAN:4031132232461

Technical specifications
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 27 mm |
Documents
Product details : TITEX A1163-10.2 DRILLS SOLID CARBID TYPE N 5057544
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 27 mm |
| Shank type | cylindrical |
| Din standard | din 6539 |
| Coating | uncoated |
| Tolerance | h7 |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 10.2 mm |
Show UNSPSC/ECL@SS
£ 103.46 excl. VAT
/ Each
£ 124.15 incl. VAT
- Usually arrives within 14 working days