SANDVIK 460.1-0310-016A1-XM GC34 SOLID CARBIDE DRILL 6240911


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0310-016A1-XMGC34
rubix:260A1133
manufacturer :6240911
brand logo
brand logo
Technical specifications
Drilling diameter3.1 mm
Total length66 mm
Length of cut15.9 mm
See all Specifications

Product details : SANDVIK 460.1-0310-016A1-XM GC34 SOLID CARBIDE DRILL 6240911


Technical specifications


Attributes
Drilling diameter3.1 mm
Total length66 mm
Length of cut15.9 mm
Ratio of diameter to length of drill hole5,12903
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 57.38 excl. VAT
/ Each
£ 68.86 incl. VAT
  • Usually arrives within 14 working days