SANDVIK 460.1-0320-010A0-XM GC34 6241362


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0320-010A0-XMGC34
rubix:286A9488
manufacturer :6241362
brand logo
brand logo
Technical specifications
Drilling diameter3.2 mm
Total length62 mm
Length of cut10.1 mm
See all Specifications

Product details : SANDVIK 460.1-0320-010A0-XM GC34 6241362


Technical specifications


Attributes
Drilling diameter3.2 mm
Total length62 mm
Length of cut10.1 mm
Ratio of diameter to length of drill hole3,15625
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 30.77 excl. VAT
/ Each
£ 36.92 incl. VAT
  • Usually arrives within 14 working days