References
Walter Titex:A6589DPP-4.8
Rubix:80262173
Manufacturer :5834807
EAN:4031132281032

Technical specifications
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 121 mm |
| Length of cut | 83 mm |
Product details : TITEX A6589DPP-4.8 DRILL, SOLID CARBIDE 5834807
Solid Carbide Drills With Coolant Through 4.8 mm
Technical specifications
Attributes
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 121 mm |
| Length of cut | 83 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Machining material | carbide |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 347.66 excl. VAT
/ Each
£ 417.19 incl. VAT
- Usually arrives within 14 working days