Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K335-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213579
SANDVIK 1K335-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213579
Solid Carbide End Mill
References
sandvik coromant:
1K335-1600-200-XD 1730
rubix:
254A4762
manufacturer :
8213579
ean:
7323226617481
Product details
Technical specifications
Product details : SANDVIK 1K335-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213579
Applications
Calculate Cutting Data;Build Tool Assembly
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.75
excl. VAT
/
Each
£
188.10
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
DORMER R45811.0 DRILL 11.00 MM 5980384
TITEX DC150-12-03.300A1-WJ30TA DRILLS8-12 X DC PERFORM 6618751
GUHRING 05514 008.500 RATIO DRILL SOLID CARBIDE 8.500MM
DOR R453 7.8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DORMER R4578.5 DRILL 8.50 MM 5980407
SANDVIK R840-0873-50-A1A1220 SC DRILLS CORODRILL 5747880
SANDVIK 860.1-0860-027A1-SM1210 SC DRILLS CORODRILL 7798287
SANDVIK 460.1-0318-024A1-XMGC34 SC DRILLS CORODRILL 460 6422505
SANDVIK 460.1-1580-047A0-XMGC34 SC DRILLS CORODRILL 460 6241485
SANDVIK R840-0580-30-A1A 1220 5748171
SANDVIK 860.1-1111-035A1-SDS2BM SC DRILLS CORODRILL 8420934
TITEX DC150-05-08.500A0-WJ30TA SOLID CARBIDE DRILL 7462131
SANDVIK 860.1-0680-035A1-SDS2BM SC DRILLS CORODRILL 8421070
SANDVIK 860.1-0420-013A1-SDS2BM SC DRILLS CORODRILL 8420836
SANDVIK 860.1-1020-082A1-NMH10F SC DRILLS LONG AND MICRO 6253701