SANDVIK 460.1-0340-010A1-XM GC34 SOLID CARBIDE DRILL 6241212


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0340-010A1-XMGC34
rubix:260A1138
manufacturer :6241212
brand logo
brand logo
Technical specifications
Drilling diameter3.4 mm
Total length62 mm
Length of cut10.7 mm
See all Specifications

Product details : SANDVIK 460.1-0340-010A1-XM GC34 SOLID CARBIDE DRILL 6241212


Technical specifications


Attributes
Drilling diameter3.4 mm
Total length62 mm
Length of cut10.7 mm
Ratio of diameter to length of drill hole3,14706
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 48.23 excl. VAT
/ Each
£ 57.88 incl. VAT
  • Usually arrives within 14 working days