References
Walter Titex:A3289DPL-6.4
Rubix:259A4504
Manufacturer :5537169
EAN:4031132277226

Technical specifications
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 24 mm |
Documents
Product details : TITEX A3289DPL-6.4 DRILL 5537169
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | tialn (alcrn) |
| Tolerance | m7 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material;others |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 148.75 excl. VAT
/ Each
£ 178.50 incl. VAT
- Usually arrives within 14 working days



