Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 3.8 mm |
---|---|
Total length | 66 mm |
Length of cut | 11.9 mm |
Drilling diameter | 3.8 mm |
---|---|
Total length | 66 mm |
Length of cut | 11.9 mm |
Din standard | 6535-ha |
Tolerance | h6 |
Ratio of diameter to length of drill hole | 3.13158 |
Tail diameter | 6 mm |
Coating | tialn |
Tip angle | 140 ° |
Internal cooling | yes |
Usually arrives within 14 working days