Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-5.9 DRILLS SC BSX ALPHAJET ALPHA44 5063680
TITEX A3367-5.9 DRILLS SC BSX ALPHAJET ALPHA44 5063680
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-5.9
rubix:
356A8008
manufacturer :
5063680
ean:
4031132232928
Technical specifications
Drilling diameter
5.9
mm
Total length
82
mm
Length of cut
44
mm
Product details
Technical specifications
Product details : TITEX A3367-5.9 DRILLS SC BSX ALPHAJET ALPHA44 5063680
Technical specifications
Attributes
Drilling diameter
5.9
mm
Total length
82
mm
Length of cut
44
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.17
excl. VAT
/
Each
£
105.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1550-047A1-NMH10F SC DRILLS LONG AND MICRO 6253827
SANDVIK 860.1-0460-014A1-SDS2BM SC DRILLS CORODRILL 8420842
CUTLINE 892951 SCD05-03.40I1 CUPMM CARB DRILL 3.4 IC 5XD
DORMER R4534.3 DRILL 4.30 MM 5978932
DOR R453 21/32 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DORMER R5103.0 JOBBER DRILL 3.00 MM 5980504
ISCAR 6154619 SCD 050-035-060 ACP5N 908 CARBIDE DRILL
CUTLINE 892991 SCD05-07.40I1 CUPMM CARB DRILL 7.4 IC 5XD
CUTLINE 892942 SCD03-18.50I1 CUPMM CARB DRILL 18.5 IC 3XD
SANDVIK 860.1-0397-032A1-GMX1BM SC DRILLS CORODRILL 7823901
TITEX DC150-12-04.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618766
CUTLINE 892979 SCD05-06.20I1 CUPMM CARB DRILL 6.2 IC 5XD
CUTLINE 892930 SCD03-14.20I1 CUPMM CARB DRILL 14.2 IC 3XD
DORMER R4594.8 6719006
GUHRING 05515 008.400 RATIO DRILL SOLID CARBIDE 8.400MM