Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 4.2 mm |
---|---|
Total length | 74 mm |
Length of cut | 21.6 mm |
Drilling diameter | 4.2 mm |
---|---|
Total length | 74 mm |
Length of cut | 21.6 mm |
Din standard | 6535-HA |
Tolerance | h6 |
Ratio of diameter to length of drill hole | 5,14286 |
Tail diameter | 6 mm |
Coating | TiAlN |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days