Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-08.400A0-WJ30TA SOLID CARBIDE DRILL 7462130
TITEX DC150-05-08.400A0-WJ30TA SOLID CARBIDE DRILL 7462130
Solid carbide twist drills
References
walter titex:
DC150-05-08.400A0-WJ30TA
rubix:
2593327
manufacturer :
7462130
ean:
4031132422817
Technical specifications
Drilling diameter
8.4
mm
Total length
91
mm
Product details
Technical specifications
Product details : TITEX DC150-05-08.400A0-WJ30TA SOLID CARBIDE DRILL 7462130
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.3307in
Technical specifications
Attributes
Drilling diameter
8.4
mm
Total length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.11
excl. VAT
/
Each
£
87.73
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R45313.5 DRILL 13.50 MM 5979570
TITEX DC150-05-12.800D1-WJ30RE SOLID CARBIDE DRILL 7287861
SANDVIK 460.1-1349-041A0-XMGC34 SC DRILLS CORODRILL 460 6241470
TITEX DC150-03-07.800A0-WJ30RE SOLID CARBIDE DRILL 6618120
SANDVIK 860.1-0610-049A1-GMX1BM SC DRILLS CORODRILL 7781829
SANDVIK 860.1-1900-152A1-NMH10F SC DRILLS LONG AND MICRO 6253736
SANDVIK 860.1-0660-020A1-NMH10F SC DRILLS LONG AND MICRO 6253876
DORMER R4543.0 DRILL 3.00 MM 5979852
TITEX A1166-3.4 DRILLS SOLID CARBID TYPE N 5057859
SANDVIK 460.1-0595-045A1-XMGC34 SC DRILLS CORODRILL 460 6422542
TITEX DC150-12-08.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618815
DORMER R45311.0 DRILL 11.00 MM 5979964
CUTLINE 892770 SCD03-06.50I0 CUPMM CARB DRILL 6.5MM W/O IC 3XD
DORMER R5101/2 R510 1/2 INCH CARBIDE CDX STRAIGHT JOBBER DRILL 5980417
SANDVIK 860.1-0970-031A1-PMP1BM SC DRILLS CORODRILL 8151321