SANDVIK 460.1-0910-046A1-XM GC34 SOLID CARBIDE DRILL 6240985


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0910-046A1-XMGC34
rubix:260A1161
manufacturer :6240985
ean:26240985
brand logo
brand logo
Technical specifications
Drilling diameter9.1 mm
Total length103 mm
Length of cut46.8 mm
See all Specifications

Product details : SANDVIK 460.1-0910-046A1-XM GC34 SOLID CARBIDE DRILL 6240985


Technical specifications


Attributes
Drilling diameter9.1 mm
Total length103 mm
Length of cut46.8 mm
Ratio of diameter to length of drill hole5,14286
Tail diameter10 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ Each
£ 108.00 incl. VAT
  • Usually arrives within 14 working days