Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-1.9 DRILLS SOLID CARBID TYPE N 5057542
TITEX A1163-1.9 DRILLS SOLID CARBID TYPE N 5057542
Solid carbide twist drill bit
References
walter titex:
A1163-1.9
rubix:
356A6554
manufacturer :
5057542
ean:
4031132019888
Technical specifications
Drilling diameter
1.9
mm
Total length
36
mm
Length of cut
11
mm
Product details
Technical specifications
Product details : TITEX A1163-1.9 DRILLS SOLID CARBID TYPE N 5057542
Type N
Technical specifications
Attributes
Drilling diameter
1.9
mm
Total length
36
mm
Length of cut
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.23
excl. VAT
/
Each
£
11.08
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892891 SCD03-08.00I1 CUPMM CARB DRILL 8.0 IC 3XD
DORMER R4546.5 DRILL 6.50 MM 5980096
SANDVIK 460.1-0490-015A1-XMGC34 SC DRILLS CORODRILL 460 6241232
SANDVIK 860.1-0730-023A1-GMX1BM SC DRILLS CORODRILL 7781460
SANDVIK 460.1-1140-057A0-XMGC34 SC DRILLS CORODRILL 460 6241155
MASONRY DRILL BIT 6.5MM X 150MM
GUHRING 05515 010.600 RATIO DRILL SOLID CARBIDE 10.600MM
CUTLINE 892824 SCD03-14.20I0 CUPMM CARB DRILL 14.2MM W/O IC 3XD
MITSUBCARB MS0650-SLA SOLID CARBIDE DRILLS MS LINE 90012434
SANDVIK R840-1071-30-A1A1220 SC DRILLS CORODRILL 5748728
MITSUBCARB MS0340-SLA SOLID CARBIDE DRILLS MS LINE 90012346
DORMER R45919/32 6719104
DORMER R45910.5 6719076
TITEX DC150-03-04.400A1-WJ30RE SOLID CARBIDE DRILL 6968749
TITEX DC150-03-08.600A1-WJ30RE SOLID CARBIDE DRILL 6968803