SANDVIK 460.1-0560-017A0-XM GC34 6241391


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0560-017A0-XMGC34
rubix:286A9417
manufacturer :6241391
brand logo
brand logo
Technical specifications
Drilling diameter5.6 mm
Total length66 mm
Length of cut17.6 mm
See all Specifications

Product details : SANDVIK 460.1-0560-017A0-XM GC34 6241391


Technical specifications


Attributes
Drilling diameter5.6 mm
Total length66 mm
Length of cut17.6 mm
Ratio of diameter to length of drill hole3,14286
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 34.00 excl. VAT
/ Each
£ 40.80 incl. VAT
  • Usually arrives within 14 working days