SANDVIK 460.1-0595-018A0-XMGC34 SC DRILLS CORODRILL 460 6241394


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0595-018A0-XMGC34
rubix:318A1878
manufacturer :6241394
brand logo
brand logo
Technical specifications
Drilling diameter5.95 mm
Total length66 mm
Length of cut17.3 mm
See all Specifications

Product details : SANDVIK 460.1-0595-018A0-XMGC34 SC DRILLS CORODRILL 460 6241394


Technical specifications


Attributes
Drilling diameter5.95 mm
Total length66 mm
Length of cut17.3 mm
Ratio of diameter to length of drill hole2,90756
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 34.00 excl. VAT
/ Each
£ 40.80 incl. VAT
  • Usually arrives within 14 working days