SANDVIK R840-1050-50-A1A 1220 5748479


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1050-50-A1A1220
rubix:288A3723
manufacturer :5748479
brand logo
brand logo
Technical specifications
Drilling diameter10.5 mm
Total length118 mm
Length of cut54.3 mm
See all Specifications

Product details : SANDVIK R840-1050-50-A1A 1220 5748479


Technical specifications


Attributes
Drilling diameter10.5 mm
Total length118 mm
Length of cut54.3 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 254.00 excl. VAT
/ Each
£ 304.80 incl. VAT
  • Usually arrives within 14 working days