SANDVIK 46010610031A1XMGC34 CORODRILL


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0610-031A1-XMGC34
rubix:80316228
manufacturer :6240949
brand logo
brand logo
Technical specifications
Drilling diameter6.1 mm
Total length91 mm
Length of cut31.4 mm
See all Specifications

Product details : SANDVIK 46010610031A1XMGC34 CORODRILL


Technical specifications


Attributes
Drilling diameter6.1 mm
Total length91 mm
Length of cut31.4 mm
Ratio of diameter to length of drill hole5,14754
Tail diameter8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 66.40 excl. VAT
/ Each
£ 79.68 incl. VAT
  • Usually arrives within 14 working days