SANDVIK R840-0930-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748333


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0930-30-A1A1220
rubix:1038068
manufacturer :5748333
brand logo
brand logo
Technical specifications
Drilling diameter9.3 mm
Total length89 mm
Length of cut29.5 mm
See all Specifications

Product details : SANDVIK R840-0930-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748333


Technical specifications


Attributes
Drilling diameter9.3 mm
Total length89 mm
Length of cut29.5 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 145.35 excl. VAT
/ Each
£ 174.42 incl. VAT
  • Usually arrives within 14 working days