Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-1.1 DRILLS SOLID CARBID TYPE N 5057534
TITEX A1163-1.1 DRILLS SOLID CARBID TYPE N 5057534
Solid carbide twist drill bit
References
walter titex:
A1163-1.1
rubix:
356A6549
manufacturer :
5057534
ean:
4031132019512
Technical specifications
Drilling diameter
1.1
mm
Total length
28
mm
Length of cut
7
mm
Product details
Technical specifications
Product details : TITEX A1163-1.1 DRILLS SOLID CARBID TYPE N 5057534
Type N
Technical specifications
Attributes
Drilling diameter
1.1
mm
Total length
28
mm
Length of cut
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.23
excl. VAT
/
Each
£
11.08
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1276TFL-3.1 DRILLS SOLID CARBID TYPE N 5061425
SANDVIK 860.1-0340-010A1-GMX1BM SC DRILLS CORODRILL 7781410
DORMER R0235.3 R023 5.30 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403013
TITEX DC150-05-09.600A0-WJ30TA SOLID CARBIDE DRILL 7462145
SANDVIK R840-0600-30-A0A 1220 DELTA-C SOLID CARBIDE DRILL 5747109
SANDVIK 860.1-1587-059A1-GMX1BM SC DRILLS CORODRILL 7781752
SANDVIK 860.1-0300-015A1-GMX1BM SC DRILLS CORODRILL 7781624
SANDVIK R840-1410-50-A1A1220 SC DRILLS CORODRILL 5748499
SANDVIK 460.1-0900-068A1-XM GC34 CORODRILL 460 SOLID CARBIDE
MITSUBCARB MS1270-SSA SOLID CARBIDE DRILLS MS LINE 90012576
MITSUBCARB MS0510-SSA SOLID CARBIDE DRILLS MS LINE 90012400
SANDVIK R840-0660-70-A1A 1220 5748256
SANDVIK 460.1-0330-010A0-XM GC34 460 SOLID CARBIDE DRILL 6241363
SANDVIK 860.1-1200-037A1-PMP1BM SC DRILLS CORODRILL 8151401
GUHRING 05515 007.800 RATIO DRILL SOLID CARBIDE 7.800MM