Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0380-027A1-PMP1BM SC DRILLS CORODRILL 8151100
SANDVIK 860.1-0380-027A1-PMP1BM SC DRILLS CORODRILL 8151100
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0380-027A1-PM P1BM
rubix:
317A1022
manufacturer :
8151100
ean:
7323226353365
Product details
Technical specifications
Product details : SANDVIK 860.1-0380-027A1-PMP1BM SC DRILLS CORODRILL 8151100
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.00
excl. VAT
/
Each
£
158.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-03-14.000D1-WJ30RE SOLID CARBIDE DRILL 7287755
DORMER R45714.8 DRILL 14.80 MM 5979091
GUHRING 02997 006.400 HSS/HSCO COATED DRILLS 9029970064000
TITEX A6794TFP-6.5 DRILLS SOLID CARBID 16 X DC 5564974
SANDVIK 460.1-0550-028A1-XM GC34 460 SOLID CARBIDE DRILL 6240941
DOR CARB TIN CDX DRILL 3.2
CUTLINE 892789 SCD03-08.40I0 CUPMM CARB DRILL 8.4MM W/O IC 3XD
TITEX DC150-05-03.250A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462064
SANDVIK 860.1-0460-014A0-GMX1BM SC DRILLS CORODRILL 7781575
TITEX DC150-05-03.000D1-WJ30RE SOLID CARBIDE DRILL 7287765
SANDVIK 860.1-0714-036A1-SM1210 SC DRILLS CORODRILL 7782505
MITSUBCARB MS1170-SSK SOLID CARBIDE DRILLS MS LINE 90012557
SANDVIK 460.1-0357-027A1-XMGC34 SC DRILLS CORODRILL 460 6422520
GUHRING 05511 007.940 RATIO DRILL/COOLING SOLID CARBIDE 7.940MM
GUHRING 05515 007.700 RATIO DRILL SOLID CARBIDE 7.700MM