SANDVIK 460.1-0840-025A0-XM GC34 460 SOLID CARBIDE DRILL 6241423


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0840-025A0-XMGC34
rubix:80186327
manufacturer :6241423
brand logo
brand logo
Technical specifications
Drilling diameter8.4 mm
Total length89 mm
Length of cut26.4 mm
See all Specifications

Product details : SANDVIK 460.1-0840-025A0-XM GC34 460 SOLID CARBIDE DRILL 6241423


Technical specifications


Attributes
Drilling diameter8.4 mm
Total length89 mm
Length of cut26.4 mm
Ratio of diameter to length of drill hole3,14286
Tail diameter10 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 53.70 excl. VAT
/ Each
£ 64.44 incl. VAT
  • Usually arrives within 14 working days