GUHRING 05514 004.200 RATIO DRILL SOLID CARBIDE 4.200MM
SL-drill VHM 6537HA 3xd 5,16mmFIRE
See technical informationReferences
Gühring:5514 4.200
Rubix:222A3819
Manufacturer :9055140042000
EAN:4031093617444


Technical specifications
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
Product details : GUHRING 05514 004.200 RATIO DRILL SOLID CARBIDE 4.200MM
Guhring Number 5514
3xD Cylindrical shank
Solid Carbide Non-Oil feed drill
Futura coated ideally suited for drilling of most ferrous and non-ferrous materials
From 3-20mm Diameter.
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | firex® |
| Tolerance | m7 |
| Ratio of diameter to length of drill hole | 3xd |
| Sharpening | u point rt 100 u (su type), core taper |
| Tail | to din 6535-ha (cylindrical shank) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, alloy steel, stainless steel, titanium and nickel alloys, cast iron |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 46.74 excl. VAT
/ Each
£ 56.09 incl. VAT
- Usually arrives within 14 working days










