SANDVIK 460.1-0880-044A1-XM GC34 SOLID CARBIDE DRILL 6240982


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0880-044A1-XMGC34
rubix:260A1160
manufacturer :6240982
brand logo
brand logo
Technical specifications
Drilling diameter8.8 mm
Total length103 mm
Length of cut45.3 mm
See all Specifications

Product details : SANDVIK 460.1-0880-044A1-XM GC34 SOLID CARBIDE DRILL 6240982


Technical specifications


Attributes
Drilling diameter8.8 mm
Total length103 mm
Length of cut45.3 mm
Ratio of diameter to length of drill hole5,14773
Tail diameter10 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ Each
£ 108.00 incl. VAT
  • Usually arrives within 14 working days