SANDVIK 460.1-0370-019A0-XMGC34 SC DRILLS CORODRILL 460 6241070


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0370-019A0-XMGC34
rubix:318A1364
manufacturer :6241070
brand logo
brand logo
Technical specifications
Drilling diameter3.7 mm
Total length66 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK 460.1-0370-019A0-XMGC34 SC DRILLS CORODRILL 460 6241070


Technical specifications


Attributes
Drilling diameter3.7 mm
Total length66 mm
Length of cut19 mm
Ratio of diameter to length of drill hole5,13514
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 36.40 excl. VAT
/ Each
£ 43.68 incl. VAT
  • Usually arrives within 14 working days