Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-4 DRILLS SOLID CARBID TYPE N 5057569
TITEX A1163-4 DRILLS SOLID CARBID TYPE N 5057569
Solid carbide twist drill bit
References
walter titex:
A1163-4
rubix:
276A2809
manufacturer :
5057569
ean:
4031132021119
Technical specifications
Drilling diameter
4
mm
Total length
55
mm
Length of cut
22
mm
Product details
Technical specifications
Product details : TITEX A1163-4 DRILLS SOLID CARBID TYPE N 5057569
Type N
Technical specifications
Attributes
Drilling diameter
4
mm
Total length
55
mm
Length of cut
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.53
excl. VAT
/
Each
£
22.24
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1163-1.9 DRILLS SOLID CARBID TYPE N 5057542
SANDVIK 460.1-1040-031A1-XMGC34 SC DRILLS CORODRILL 460 6241299
SANDVIK 860.1-0516-047A1-PMP1BM SC DRILLS CORODRILL 8151154
SANDVIK R840-1190-70-A1A1220 SC DRILLS CORODRILL 5747574
SANDVIK 861.1-0610-073A1-GM GC34 6151027
TITEX A6994TFP-4 DRILLS SOLID CARBID 16 X DC 5564999
TITEX A1263-6.8 DRILLS SOLID CARBID TYPE N 5061184
TITEX DC150-08-06.600A1-WJ30TA SOLID CARBIDE DRILL 6618659
GUHRING 05510 008.200 RATIO DRILL/COOLING SOLID CARBIDE 8.200MM
MITSUBCARB MS1140-SSK SOLID CARBIDE DRILLS MS LINE 90012549
TITEX DC150-08-08.300A1-WJ30TA SOLID CARBIDE DRILL 6618680
SANDVIK 860.1-0690-056A1-GMX1BM SC DRILLS CORODRILL 7781838
GUHRING 05510 007.400 RATIO DRILL/COOLING SOLID CARBIDE 7.400MM
SANDVIK R840-0880-70-A1A 1220 5747853
TITEX DC150-03-08.000A0-WJ30RE SOLID CARBIDE DRILL 6618123