Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-06.350A1-WJ30TA SOLID CARBIDE DRILL 6618789
TITEX DC150-12-06.350A1-WJ30TA SOLID CARBIDE DRILL 6618789
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-06.350A1-WJ30TA
rubix:
259A4217
manufacturer :
6618789
ean:
4031132371825
Technical specifications
Drilling diameter
6.4
mm
Total length
148
mm
Product details
Technical specifications
Product details : TITEX DC150-12-06.350A1-WJ30TA SOLID CARBIDE DRILL 6618789
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.25in
Technical specifications
Attributes
Drilling diameter
6.4
mm
Total length
148
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.67
excl. VAT
/
Each
£
224.00
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-12-05.600A1-WJ30TA SOLID CARBIDE DRILL 6618781
SANDVIK 860.1-0300-015A1-SDS2BM SC DRILLS CORODRILL 8420982
SANDVIK 860.1-0440-018A0-PMP1BM SC DRILLS CORODRILL 8150876
TITEX A1166TIN-10.5 DRILLS SOLID CARBID TYPE N 5057927
SANDVIK 860.1-0357-021A1-PMP1BM SC DRILLS CORODRILL 8151091
SANDVIK R840-0690-70-A1A1220 SC DRILLS CORODRILL 5747463
TITEX DC150-12-05.800A1-WJ30TA SOLID CARBIDE DRILL 6618783
SANDVIK 460.1-0884-044A1-XMGC34 SC DRILLS CORODRILL 460 6762752
DORMER R4549.5 DRILL 9.50 MM 5979376
MITSUBCARB MS0380-SSK SOLID CARBIDE DRILLS MS LINE 90012361
SANDVIK 452.C1-0632-130T-CCD10 SC DRILLS CORODRILL 6010902
SANDVIK 860.1-0710-064A1-PMP1BM SC DRILLS CORODRILL 8151228
DOR R453 47/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 861.1-0330-050A1-GMGC34 SC DRILLS LONG AND MICRO 6150941
CUTLINE 892752 SCD03-04.70I0 CUPMM CARB DRILL 4.7MM W/O IC 3XD