SANDVIK 460.1-0960-029A0-XMGC34 SC DRILLS CORODRILL 460 6241436


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0960-029A0-XMGC34
rubix:317A9320
manufacturer :6241436
brand logo
brand logo
Technical specifications
Drilling diameter9.6 mm
Total length89 mm
Length of cut30.2 mm
See all Specifications

Product details : SANDVIK 460.1-0960-029A0-XMGC34 SC DRILLS CORODRILL 460 6241436


Technical specifications


Attributes
Drilling diameter9.6 mm
Total length89 mm
Length of cut30.2 mm
Ratio of diameter to length of drill hole3,14583
Tail diameter10 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 47.73 excl. VAT
/ Each
£ 57.28 incl. VAT
  • Usually arrives within 14 working days