SANDVIK 460.1-1010-051A0-XMGC34 SC DRILLS CORODRILL 460 6241144


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1010-051A0-XMGC34
rubix:317A2667
manufacturer :6241144
brand logo
brand logo
Technical specifications
Drilling diameter10.1 mm
Total length118 mm
Length of cut52 mm
See all Specifications

Product details : SANDVIK 460.1-1010-051A0-XMGC34 SC DRILLS CORODRILL 460 6241144


Technical specifications


Attributes
Drilling diameter10.1 mm
Total length118 mm
Length of cut52 mm
Ratio of diameter to length of drill hole5,14851
Tail diameter12 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 78.67 excl. VAT
/ Each
£ 94.40 incl. VAT
  • Usually arrives within 14 working days