Solid carbide drill 8xD - Internal cooling
Drilling diameter | 7.6 mm |
---|---|
Total length | 116 mm |
Length of cut | 66 mm |
Drilling diameter | 7.6 mm |
---|---|
Total length | 116 mm |
Length of cut | 66 mm |
Din standard | din 6535ha |
Angle of helix | 30 ° |
Tolerance | m7 |
Ratio of diameter to length of drill hole | 8xd |
Direction of cutting | right |
Tail diameter | 8 mm |
Coating | cupmm - multi material |
Sharpening | cross-grinding |
Machining material | steel / stainless steel / cast iron / non-ferrous / hard |
Internal cooling | yes |
Usually arrives within 14 working days