Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-06.000D1-WJ30RE SOLID CARBIDE DRILL 7287797
TITEX DC150-05-06.000D1-WJ30RE SOLID CARBIDE DRILL 7287797
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-06.000D1-WJ30RE
rubix:
2593250
manufacturer :
7287797
ean:
4031132401621
Technical specifications
Drilling diameter
6
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-06.000D1-WJ30RE SOLID CARBIDE DRILL 7287797
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2362in
Technical specifications
Attributes
Drilling diameter
6
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.57
excl. VAT
/
Each
£
77.48
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-06.200D0-WJ30RE SOLID CARBIDE DRILL 7287652
TITEX DC150-03-10.319A0-WJ30RE SOLID CARBIDE DRILL 6618151
GUHRING 05511 007.000 RATIO DRILL/COOLING SOLID CARBIDE 7.000MM
SANDVIK 860.1-1110-090A1-GMX1BM SC DRILLS CORODRILL 7781870
SANDVIK 460.1-0800-060A1-XM GC34 460 SOLID CARBIDE DRILL 6422563
SANDVIK CORODRILL 460.1-1072-054A1-XM GC34
SANDVIK 1K335-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213570
SANDVIK 861.1-0714-107A1-GMGC34 SC DRILLS LONG AND MICRO 6151059
DORMER R45815.8 DRILL 15.80 MM 5980487
MITSUBCARB MS1020-SSK SOLID CARBIDE DRILLS MS LINE 90012517
SANDVIK 860.1-1032-052A1-GMX1BM SC DRILLS CORODRILL 7781726
CUTLINE 892929 SCD03-14.00I1 CUPMM CARB DRILL 14.0 IC 3XD
CUTLINE 892739 SCD03-03.40I0 CUPMM CARB DRILL 3.4MM W/O IC 3XD
SANDVIK 860.1-0794-024A1-NMH10F SC DRILLS LONG AND MICRO 6253870
SANDVIK 861.1-0800-240A1-GM GC34 6151081