SANDVIK 460.1-1180-059A0-XM GC34 6241159


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1180-059A0-XMGC34
rubix:288A4571
manufacturer :6241159
ean:26241159
brand logo
brand logo
Technical specifications
Drilling diameter11.8 mm
Total length118 mm
Length of cut56.8 mm
See all Specifications

Product details : SANDVIK 460.1-1180-059A0-XM GC34 6241159


Technical specifications


Attributes
Drilling diameter11.8 mm
Total length118 mm
Length of cut56.8 mm
Ratio of diameter to length of drill hole4,81356
Tail diameter12 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 78.67 excl. VAT
/ Each
£ 94.40 incl. VAT
  • Usually arrives within 14 working days