Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-09.300A1-WJ30TA SOLID CARBIDE DRILL 6618821
TITEX DC150-12-09.300A1-WJ30TA SOLID CARBIDE DRILL 6618821
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-09.300A1-WJ30TA
rubix:
357A3692
manufacturer :
6618821
ean:
4031132372143
Technical specifications
Drilling diameter
9.3
mm
Total length
180
mm
Product details
Technical specifications
Product details : TITEX DC150-12-09.300A1-WJ30TA SOLID CARBIDE DRILL 6618821
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.3661in
Technical specifications
Attributes
Drilling diameter
9.3
mm
Total length
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.67
excl. VAT
/
Each
£
262.40
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-07.500A0-WJ30TA SOLID CARBIDE DRILL 7462119
SANDVIK 860.1-0940-029A1-SM1210 SC DRILLS CORODRILL 7782468
TITEX DC150-03-17.000D0-WJ30RE SOLID CARBIDE DRILL 7287711
DORMER R0233.2 R023 3.20 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402992
SANDVIK 860.1-0370-019A1-SM1210 SC DRILLS CORODRILL 7420113
SANDVIK R840-0440-50-A0A1220 SC DRILLS CORODRILL 5747099
SANDVIK 861.1-0650-130A1-GMGC34 SC DRILLS LONG AND MICRO 6151038
SANDVIK R840-0410-30-A0A 1220 5747963
SANDVIK 460.1-1032-052A0-XMGC34 SC DRILLS CORODRILL 460 6241147
TITEX DC150-12-14.500A1-WJ30TA SOLID CARBIDE DRILL 6618859
GUHRING 05511 013.500 RATIO DRILL/COOLING SOLID CARBIDE 13.500MM
TITEX DC150-03-11.300D0-WJ30RE SOLID CARBIDE DRILL 7287690
SANDVIK R840-0340-50-A0A1220 SC DRILLS CORODRILL 5747824
SANDVIK 46010610031A1XMGC34 CORODRILL
MITSUBCARB MS0690-SSA SOLID CARBIDE DRILLS MS LINE 90012448