SANDVIK 460.1-1230-037A0-XMGC34 SC DRILLS CORODRILL 460 6241463


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1230-037A0-XMGC34
rubix:317A1567
manufacturer :6241463
ean:26241463
brand logo
brand logo
Technical specifications
Drilling diameter12.3 mm
Total length107 mm
Length of cut38.7 mm
See all Specifications

Product details : SANDVIK 460.1-1230-037A0-XMGC34 SC DRILLS CORODRILL 460 6241463


Technical specifications


Attributes
Drilling diameter12.3 mm
Total length107 mm
Length of cut38.7 mm
Ratio of diameter to length of drill hole3,14634
Tail diameter14 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 83.33 excl. VAT
/ Each
£ 100.00 incl. VAT
  • Usually arrives within 14 working days