Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-1.2 DRILLS SOLID CARBID TYPE N 5057535
TITEX A1163-1.2 DRILLS SOLID CARBID TYPE N 5057535
Solid carbide twist drill bit
References
walter titex:
A1163-1.2
rubix:
356A6550
manufacturer :
5057535
ean:
4031132019536
Technical specifications
Drilling diameter
1.2
mm
Total length
30
mm
Length of cut
8
mm
Product details
Technical specifications
Product details : TITEX A1163-1.2 DRILLS SOLID CARBID TYPE N 5057535
Type N
Technical specifications
Attributes
Drilling diameter
1.2
mm
Total length
30
mm
Length of cut
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.23
excl. VAT
/
Each
£
11.08
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0730-037A1-SM1210 SC DRILLS CORODRILL 7782506
TITEX DC150-08-03.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618624
SANDVIK 460.1-1780-080A1-XMGC34 SC DRILLS CORODRILL 460 6241050
TITEX DC150-08-06.900A1-WJ30TA DRILLS8-12 X DC PERFORM 6618663
SANDVIK R840-0670-50-A0A1220 SC DRILLS CORODRILL 5747210
SANDVIK R840-0955-50-A1A1220 SC DRILLS CORODRILL 5748408
TITEX DC150-05-07.000A0-WJ30TA SOLID CARBIDE DRILL 7462113
TITEX DC150-08-10.900A1-WJ30TA DRILLS8-12 X DC PERFORM 6618712
SANDVIK 860.1-0900-044A1-GMX1BM SC DRILLS CORODRILL 7781713
TITEX DC150-03-11.000D1-WJ30RE SOLID CARBIDE DRILL 7287749
DORMER R4573.6 DRILL 3.60 MM 5979246
SANDVIK 860.1-0436-013A1-GMX1BM SC DRILLS CORODRILL 7781422
BOSCH 2608596061 MULTI CONSTRUCTION DRILL BIT 6.5 X 90 X 150MM
GUHRING 05515 009.920 RATIO DRILL SOLID CARBIDE 9.920MM
TITEX DC150-05-08.400A0-WJ30TA SOLID CARBIDE DRILL 7462130