Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 9.548 mm |
---|---|
Total length | 93 mm |
Length of cut | 39 mm |
Drilling diameter | 9.548 mm |
---|---|
Total length | 93 mm |
Length of cut | 39 mm |
Ratio of diameter to length of drill hole | 4,08462 |
Tail diameter | 10 mm |
Tip angle | 135 ° |
Internal cooling | Yes |
Usually arrives within 14 working days