SANDVIK 460.1-1280-064A1-XMGC34 SC DRILLS CORODRILL 460 6241022


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1280-064A1-XMGC34
rubix:319A4891
manufacturer :6241022
brand logo
brand logo
Technical specifications
Drilling diameter12.8 mm
Total length124 mm
Length of cut61.6 mm
See all Specifications

Product details : SANDVIK 460.1-1280-064A1-XMGC34 SC DRILLS CORODRILL 460 6241022


Technical specifications


Attributes
Drilling diameter12.8 mm
Total length124 mm
Length of cut61.6 mm
Ratio of diameter to length of drill hole4,8125
Tail diameter14 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 139.33 excl. VAT
/ Each
£ 167.20 incl. VAT
  • Usually arrives within 14 working days