SANDVIK 460.1-1667-075A1-XMGC34 SC DRILLS CORODRILL 460 6241045


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1667-075A1-XMGC34
rubix:318A3769
manufacturer :6241045
brand logo
brand logo
Technical specifications
Drilling diameter16.67 mm
Total length143 mm
Length of cut76.3 mm
See all Specifications

Product details : SANDVIK 460.1-1667-075A1-XMGC34 SC DRILLS CORODRILL 460 6241045


Technical specifications


Attributes
Drilling diameter16.67 mm
Total length143 mm
Length of cut76.3 mm
Ratio of diameter to length of drill hole4,57708
Tail diameter18 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 264.67 excl. VAT
/ Each
£ 317.60 incl. VAT
  • Usually arrives within 14 working days