Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-04.800D1-WJ30RE SOLID CARBIDE DRILL 7287727
TITEX DC150-03-04.800D1-WJ30RE SOLID CARBIDE DRILL 7287727
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-04.800D1-WJ30RE
rubix:
2592781
manufacturer :
7287727
ean:
4031132400921
Technical specifications
Drilling diameter
4.8
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-04.800D1-WJ30RE SOLID CARBIDE DRILL 7287727
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.189in
Technical specifications
Attributes
Drilling diameter
4.8
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.67
excl. VAT
/
Each
£
62.00
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
DOR R453 7/16 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-08-05.953A1-WJ30TA SOLID CARBIDE DRILL 6618651
DORMER R45717/64 DRILL 17/64 INCH 5979316
SANDVIK 860.1-0890-080A1-PMP1BM SC DRILLS CORODRILL 8151294
SANDVIK R840-0913-70-A1A1220 SC DRILLS CORODRILL 5748327
SANDVIK 860.1-0380-012A0-GMX1BM SC DRILLS CORODRILL 7781567
DOR R454 9.9 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R4594.6 6719003
SANDVIK R840-0960-70-A1A1220 SC DRILLS CORODRILL 5747782
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-19.000A1-WJ30RE
CUTLINE SOLID CARBIDE DRILL -OZMD STUB MM 4.3 855799
DOR R453 9/16 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DORMER R457N28 5979335
TITEX DC150-05-07.000D1-WJ30RE SOLID CARBIDE DRILL 7287807
GUHRING 05511 007.500 RATIO DRILL/COOLING SOLID CARBIDE 7.500MM