References
Bosch:2608595360
Rubix:45011631
EAN:3165140328760


Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 150 mm |
| Length of cut | 90 mm |
Documents
Product details : 11MM BOSCH MULTI CONSTRUCTION DRILL
Bosch - CYL-9 Multi Construction multi-purpose drill bits
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Packaged dimensions (D x W x H) | 225x40x11 mm |
| Package weight | 85 g |
| Drilling diameter | 11 mm |
| Total length | 150 mm |
| Length of cut | 90 mm |
| Shank type | cylindrical |
| Coating | blue polished |
| Tail | straight |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 6.27 excl. VAT
/ Each
£ 7.52 incl. VAT
- Usually arrives within 14 working days