SANDVIK 460.1-1980-089A0-XMGC34 SC DRILLS CORODRILL 460 6241205


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1980-089A0-XMGC34
rubix:318A5430
manufacturer :6241205
brand logo
brand logo
Technical specifications
Drilling diameter19.8 mm
Total length153 mm
Length of cut85.2 mm
See all Specifications

Product details : SANDVIK 460.1-1980-089A0-XMGC34 SC DRILLS CORODRILL 460 6241205


Technical specifications


Attributes
Drilling diameter19.8 mm
Total length153 mm
Length of cut85.2 mm
Ratio of diameter to length of drill hole4,30303
Tail diameter20 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 232.00 excl. VAT
/ Each
£ 278.40 incl. VAT
  • Usually arrives within 14 working days