Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1250-040A1-PMP1BM SC DRILLS CORODRILL 8151415
SANDVIK 860.1-1250-040A1-PMP1BM SC DRILLS CORODRILL 8151415
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1250-040A1-PM P1BM
rubix:
318A8607
manufacturer :
8151415
ean:
7323226356519
Product details
Technical specifications
Product details : SANDVIK 860.1-1250-040A1-PMP1BM SC DRILLS CORODRILL 8151415
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
300.00
excl. VAT
/
Each
£
360.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MS1040-SLK SOLID CARBIDE DRILLS MS LINE 90012523
GUHRING 05510 004.370 RATIO DRILL/COOLING SOLID CARBIDE 4.370MM
DORMER R510 9.5MM CDX CARBIDE JOBBER DRL
SANDVIK R840-0980-30-A0A1220 SC DRILLS CORODRILL 5747758
TITEX DC150-03-03.250A0-WJ30RE SOLID CARBIDE DRILL 6618061
TITEX DC150-03-06.500D0-WJ30RE SOLID CARBIDE DRILL 7287654
GUHRING 05514 010.320 RATIO DRILL SOLID CARBIDE 10.320MM
DORMER R4574.4 DRILL 4.40 MM 5979301
SANDVIK 460.1-1350-061A1-XM GC34 460 SOLID CARBIDE DRILL 6241026
SANDVIK 460.1-0850-043A0-XM GC34 CORODRILL 6241125
SANDVIK 861.1-1120-134A1-GMGC34 SC DRILLS LONG AND MICRO 6151131
SANDVIK 860.1-0650-020A1-SM1210 SC DRILLS CORODRILL 7420057
TITEX DC150-03-11.113A1-WJ30RE SOLID CARBIDE DRILL 6968835
SANDVIK 860.1-0794-024A1-NMH10F SC DRILLS LONG AND MICRO 6253870
DORMER R0231.6 R023 1.60 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402976