Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-044C4-14M COROMILL 490 CUTTERS 5829336
SANDVIK 490-044C4-14M COROMILL 490 CUTTERS 5829336
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-044C4-14M
rubix:
318A2965
manufacturer :
5829336
Technical specifications
Diameter
44
mm
Z
3
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-044C4-14M COROMILL 490 CUTTERS 5829336
Technical specifications
Attributes
Diameter
44
mm
Z
3
mm
Tail diameter
40
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
522.93
excl. VAT
/
Each
£
627.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R30032T1608H-SVIK T-MAX ENDMILL
SANDVIK RA245-051R19-12H MILLCUTTER SIDE&FACEMILLS 5738674
SANDVIK ENDMILL R390-016EH16-11L
SANDVIK 490-084Q27-08M COROMILL 490 CUTTERS 6068004
SANDVIK 5C90-063Q22-09H MILLCUTTER SIDE&FACEMILLS 8318887
SANDVIK RA300-025M25-09H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739538
R300080C612H-SVIK T-MAX/U-MAX SCRE
SANDVIK RA200-140J50.8-20M MILLCUTTER SIDE&FACEMILLS 5738773
R390040A32L11L-SVIK COROMILL 390 E
R300080C616H-SVIK T-MAX ENDMILL
R390032C411M-SVIK COROMILL 390 CAP
SANDVIK RA245-063R19-12L MILLCUTTER SIDE&FACEMILLS 5739731
R390025A25L11L-SVIK COROMILL 390 E
SANDVIK R390-063C5-18M060 MILLCUTTER SIDE&FACEMILLS 5745583
SANDVIK A490-038C5-14M COROMILL 490 CUTTERS 5844026