SANDVIK 835.T-0750-A1-PF1024 REAMERS 6266965
Solid carbide machine reamer Sandvik Coromant
See technical informationReferences
Sandvik Coromant:835.T-0750-A1-PF1024
Rubix:319A5352
Manufacturer :6266965




Technical specifications
| Nominal diameter (metric) | 7.5 mm |
|---|---|
| Total length | 98.87 mm |
| Tail diameter | 7.5 mm |
Product details : SANDVIK 835.T-0750-A1-PF1024 REAMERS 6266965
Technical specifications
Attributes
| Nominal diameter (metric) | 7.5 mm |
|---|---|
| Total length | 98.87 mm |
| Tail diameter | 7.5 mm |
| Body material | carbide |
| Length of cut | 64 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 231.00 excl. VAT
/ Each
£ 277.20 incl. VAT
- Usually arrives within 14 working days